Occupancy Sensor Switch, 5A, Maestro, Almond

Item #: 0164073

Cat #: MS-OPS5MH-AL

UPC: 027557983853

$ 40.66 EA
Company wide:
0 in stock
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Almond. **Clamshell Package**

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Almond. **Clamshell Package**

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A, clamshellpackaging in almond

Also known as: 027557983853, MS-OPS5MH-AL, LUTMSOPS5MHAL

Specifications

Type: 3-Way, Single-Pole, Occupancy
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Type: 3-Way, Single-Pole, Occupancy
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen
Amps: 5
Family / Style: Maestro
Color: Almond
Dimmable: Yes
Angle: 180°