Occupancy Sensor Switch Dimmer, 2A, Maestro, Ivory

Item #: 0164071

Cat #: MS-OPS2H-IV

UPC: 027557983112

$ 28.42 EA
Company wide:
0 in stock
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Ivory ***Clamshell Packaging***

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Ivory ***Clamshell Packaging***

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557983112, MS-OPS2H-IV, LUTMSOPS2HIV

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Amps: 2
Mounting: Knuckle
Type: Occupancy
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Amps: 2
Type: Occupancy
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Dimmable: Yes