15A Commercial Grade Decora Receptacle, 5-15R, Light Almond

Item #: 0164059

Cat #: 16252-1PT

UPC: 078477706220

$ 15.91 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Light Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Light Almond
Also known as: 078477706220, 16252-1PT, LEV162521PT

Specifications

Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Material: Nylon