Sustainable

SATCO S9192 13.5 watt; 7" Flush Mount LED Fixture; 3000K; Satin Nickel; 120 volts

Item #: 0164047
Cat #: S9192
UPC: 045923091926
Call for price
Company wide:
0 in stock

Overview

SATS9192 FLUSH LED
Also known as: 045923091926, S9192, SATS9192

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Color: Satin Nickel
Volts AC: 120
Wattage: 13.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Volts AC: 120
Light Technology: LED
Mounting: Flush
Color: Satin Nickel
Wattage: 13.500

Customer Reviews

No reviews for this product
(0)