Cover Control Kit

Item #: 0164044

Cat #: C400GR1

UPC: 782113538891

$ 782.25 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Reversing Pilot Devices, Non-combination, NEMA Size 00-4, Iecsize A-m, Freedom Type, NEMA 1 Enclosure Only, Cover Mounted Field Kit,s, For/rev/stop Pushbuttons

Overview

Cover Control Kit, Reversing Pilot Devices, Non-combination, NEMA Size 00-4, Iecsize A-m, Freedom Type, NEMA 1 Enclosure Only, Cover Mounted Field Kit,s, For/rev/stop Pushbuttons
Also known as: 782113538891, C400GR1, CUTC400GR1

Specifications

Family / Style: Freedom
Mounting: Cover
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Mounting: Cover