15A Industrial Grade Duplex Receptacle, 5-15R, Brown

Item #: 0164026

Cat #: 5262-S1

UPC: 078477711620

$ 33.86 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown
Also known as: 078477711620, 5262-S1, LEV5262S1

Specifications

Color: Brown
Amps: 15
Type: Controlled
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Type: Controlled
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)