Blank Knockout Seal, Snap-In, Plastic, 1"

Item #: 0164004

Cat #: NM902

UPC: 018997540027

$ 0.57 EA
Company wide:
1,026 in stock
1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 50.

Overview

1", Knockout Seal, Snap-In, Non-Metallic, Package Quantity: 50.

Snap-in blanks are used to close off 1 inch unused openings in boxes or panelboards. Snap-in blanks are black plastic and UL listed and CSA certified.

Also known as: 018997540027, NM902, ARLNM902

Specifications

Diameter: 1 in
Color: Gray
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic
Color: Gray