4" EMT 90° Elbow, 36" Radius

Item #: 0163956

Cat #: 4E90X36

UPC: 980020030761

$ 886.58 EA
Company wide:
2 in stock
Documents & Guides
4 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

Overview

4 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020030761, 4E90X36

Specifications

Material: Steel
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Material: Steel
Angle: 90°
Diameter: 4 in
Sweep Radius: 36 in