Locking Single Receptacle, 20A, 277V, 2P3W

Item #: 0163945

Cat #: 2330

UPC: 078477809808

$ 32.07 EA
Company wide:
238 in stock
Documents & Guides
20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

20-Amp, 277-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809808, 2330, LEV2330

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 277
Color: Black
Amps: 20
NEMA Configuration: L7-20R
Type: Grounding, Receptacle
Volts AC: 277
Amps: 20
Mounting: Flush
Color: Black
NEMA Configuration: L7-20R