15 Amp, 277 Volt NEMA L7-15R Connector

Item #: 0163944

Cat #: 4779-CJ

UPC: 078477439791

Company wide:
0 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, RoHs Compliant - Black-White

Also known as: 078477439791, 4779-CJ, LEV4779CJ, 277v twist lock

Specifications

Type: Grounding, Connector
Volts AC: 277
Color: Black/White
Amps: 15
NEMA Configuration: L7-15R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L7-15R
Volts AC: 277
Amps: 15