2" Plastic Pipe Device

Item #: 0163930

Cat #: ULTRA-PPD-2

UPC: 051115083792

$ 20.06 EA
Company wide:
0 in stock
Documents & Guides
ULTRA-PPD-2 | 2" Fire Barrier Plastic Pipe Device, 10/CASE

Overview

ULTRA-PPD-2 | 2" Fire Barrier Plastic Pipe Device, 10/CASE

3M Fire barrier pipe device in red color features a one-piece metal collar assembly encasing that has a heat-expanding fire barrier wrap strip made of ultra GS material. Intumescent device is designed to stop fire up to 2 inches in non-metallic pipe, cables and combos in new and retrofit installations. It provides up to 3-hour fire protection. Pipe device is UL/ULC listed.

Also known as: 051115083792, ULTRA-PPD-2, MMMULTRAPPD2

Specifications

Type: Plastic Pipe Device
Type: Plastic Pipe Device