ETN HFD3020S22 Series C, F-frame Mo

Item #: 0163929

Cat #: HFD3020S22

UPC: 782114197479

$ 4945.94 EA
Company wide:
0 in stock

Overview

ETN HFD3020S22 Series C F-fr
Also known as: 782114197479, HFD3020S22, CUTHFD3020S22

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20
Interrupt Rating AC: 65 kA