Adjustable Floor Box, 3-Gang, Depth: 2-15/32", Steel

Item #: 0163900

Cat #: 880M3

UPC: 786564221746

$ 170.29 EA
Company wide:
0 in stock
Adjustable Floor Box, 3-Gang, Depth: 2-15/32 Inch, Steel, Cubic Inches: 126, (11) 1/2 Inch and (11) 3/4 Inch Conduit Openings

Overview

Adjustable Floor Box, 3-Gang, Depth: 2-15/32 Inch, Steel, Cubic Inches: 126, (11) 1/2 Inch and (11) 3/4 Inch Conduit Openings

This floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.

Also known as: 786564221746, 880M3, WMD880M3

Specifications

Gangs: 3
Material: Cast Iron, Steel
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 15/32 in
Cubic Inches: 126 in³
Finish: Brass, Brushed Aluminum
Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 126 in³
Material: Cast Iron, Steel
Depth: 2 15/32 in
Finish: Brass, Brushed Aluminum