Fluorescent Lamp, High Output, T5, 22", 24W, 3500K

Item #: 0163891

Cat #: FP24835HOECO

UPC: 046135209291

Company wide:
0 in stock
Fluorescent Lamp, High Output, 24 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1950, CRI: 85, Color Temp: 3500K, Length: 22 inch, Standard Case Qty: 40 *Sylvania Part # 20929* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 24 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1950, CRI: 85, Color Temp: 3500K, Length: 22 inch, Standard Case Qty: 40 *Sylvania Part # 20929* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209291, FP24835HOECO, LDVFP24835HOECO

Specifications

Wattage: 24
Lumens: 1760
Color Rendering Index (CRI): 85
Length: 22 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 24
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1760
Length: 22 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)