1W S11 LED Lamp, Clear

Item #: 0163890

Cat #: S9167

UPC: 045923091674

Company wide:
0 in stock
Documents & Guides
1 Watt LED; S11; Clear; 2700K; Intermediate Base; 120 Volt; Carded

Overview

1 Watt LED; S11; Clear; 2700K; Intermediate Base; 120 Volt; Carded
Also known as: 045923091674, S9167, SATS9167

Specifications

Wattage: 1
Color: Clear
Lumens: 28
Volts AC: 120
Shape: S11 (Straight)
Color Rendering Index (CRI): 80
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 1
Lumens: 28
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: LED
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No