Slide Dimmer, 800W, Nova, Ivory

Item #: 0163874

Cat #: NLV-1000-IV

UPC: 027557674621

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Ivory

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Ivory

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in ivory

Also known as: 027557674621, NLV-1000-IV, LUTNLV1000IV

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: Ivory
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 800
Color: Ivory