Adhesive Labels, Solid, 2"/250ft, Black

Item #: 0163870

Cat #: 558-00311

UPC: 089306320159

$ 330.22 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Labels, Solid Color Continuous Roll, 2.0" x 250', VL, Black 250 ft/roll

Overview

Adhesive Labels, Solid Color Continuous Roll, 2.0" x 250', VL, Black 250 ft/roll

Continuous Vinyl Labels are made with UV-stable materials for long outdoor life. The labels are extruded in the actual color and not colored using surface inks for long-term fade resistance. Vinyl labels are provided in continuous rolls so that the markers can be printed and cut to any length using HellermannTyton thermal transfer printing systems. Good for all surface types except powder coat painted or low surface energy substrates such as polyproylene. Test on these surfaces before approving.

Also known as: 089306320159, 558-00311, TYN55800311

Specifications

Material: Vinyl
Color: Black
Material: Vinyl
Color: Black