Submersible Multi-Tap Connector, One Sided Entry, 2/0 - 14 AWG, 3 Port

Item #: 0163847

Cat #: ISPB2/0-3

UPC: 662381787842

$ 88.13 EA
Company wide:
260 in stock
Documents & Guides
Submersible Multi-Tap Connector, One Sided Entry, 2/0 - 14 AWG, 3 Port, Aluminum Alloy With EPDM Insulation

Overview

Submersible Multi-Tap Connector, One Sided Entry, 2/0 - 14 AWG, 3 Port, Aluminum Alloy With EPDM Insulation

Polaris Edge Multi-Tap Direct Burial Connectors form secure connections between multiple conductors and feature a squared-off design and EPDM rubber insulation coating for temporary submersion or direct burial. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 662381787842, ISPB2/0-3, NSIISPB203, Squids, Squid

Specifications

Material: Aluminum Alloy, EPDM Rubber
Color: Black
Allowable Gauge Range: 4 - 2/0
Wire/Cable Openings: 3
Material: Aluminum Alloy, EPDM Rubber
Allowable Gauge Range: 4 - 2/0
Color: Black
Wire/Cable Openings: 3