Ring Tongue, Nylon-Insulated, 16 - 14 AWG

Item #: 0163839

Cat #: MNG14-516R/SX

UPC: 051128589670

$ 2.09 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, Nylon-Insulated, 16 - 14 AWG, Stud Size: 5/16, Color: Blue, 100 Pack

Overview

Ring Tongue, Nylon-Insulated, 16 - 14 AWG, Stud Size: 5/16, Color: Blue, 100 Pack

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589670, MNG14-516R/SX, MMMMNG14516RSX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: 5/16 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon
Stud Size: 5/16 in