Decorator Outlet - 4 Port

Item #: 0163837

Cat #: KSDS4-13

UPC: 662875679172

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Wallplate Insert, Decorator, 4-Port, Empty, Ivory.

Overview

Wallplate Insert, Decorator, 4-Port, Empty, Ivory.
Also known as: 662875679172, KSDS4-13, ORTKSDS413

Specifications

Mounting: Insert
Gangs: 1
Color: Ivory
Standards: California Proposition 65
Number of Ports: 4
Mounting: Insert
Color: Ivory
Number of Ports: 4
Gangs: 1
Standards: California Proposition 65