Decorator Outlet - 4 Port

Item #: 0163835

Cat #: KSDS4-88

UPC: 662875679189

$ 2.22 EA
Company wide:
72 in stock
Documents & Guides
Wallplate Insert, Decorator, 4-Port, Empty, White.

Overview

Wallplate Insert, Decorator, 4-Port, Empty, White.

Keystone Rectangular (GFCI) Type Plastic Duplex Frame accepts four rear-loading keystone modules. It is compatible with many cable delivery systems that can house rectangular electrical outlets.

Also known as: 662875679189, KSDS4-88, ORTKSDS488

Specifications

Mounting: Insert
Gangs: 1
Color: White
Standards: California Proposition 65
Number of Ports: 4
Mounting: Insert
Color: White
Number of Ports: 4
Gangs: 1
Standards: California Proposition 65