Decorator Outlet - 2 Port

Item #: 0163823

Cat #: KSDS2-13

UPC: 662875679073

$ 2.22 EA
Company wide:
43 in stock
Documents & Guides
Wallplate Insert, Decorator, 2-Port, Empty, Ivory.

Overview

Wallplate Insert, Decorator, 2-Port, Empty, Ivory.
Also known as: 662875679073, KSDS2-13, ORTKSDS213

Specifications

Mounting: Insert
Gangs: 1
Color: Ivory
Standards: California Proposition 65
Number of Ports: 2
Mounting: Insert
Color: Ivory
Number of Ports: 2
Gangs: 1
Standards: California Proposition 65