Decorator Outlet - 2 Port

Item #: 0163820

Cat #: KSDS2-88

UPC: 662875679080

$ 2.16 EA
Company wide:
140 in stock
Documents & Guides
Wallplate Insert, Decorator, 2-Port, Empty, White.

Overview

Wallplate Insert, Decorator, 2-Port, Empty, White.

Keystone Rectangular (GFCI) Type Plastic Duplex Frame accepts two rear-loading keystone modules. It is compatible with many cable delivery systems that can house rectangular electrical outlets.

Also known as: 662875679080, KSDS2-88, ORTKSDS288, 106 strap

Specifications

Mounting: Insert
Gangs: 1
Color: White
Standards: California Proposition 65
Number of Ports: 2
Mounting: Insert
Color: White
Number of Ports: 2
Gangs: 1
Standards: California Proposition 65