LED High Bay, 150W, 4000K, 120-277V

Item #: 0163781

Cat #: AX-PL4-150W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED High Bay: 0-10V Dimming, Watt: 150, Volt: 120-277, Dimensions: 2'x4', Life: 100,000 Hours, Lumens: 15000, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

LED High Bay: 0-10V Dimming, Watt: 150, Volt: 120-277, Dimensions: 2'x4', Life: 100,000 Hours, Lumens: 15000, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Improved "Supa-Lumen" Version Instant Turn On/Off - No Warm Up Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications 2' x 2' and 2' x 4' Versions Suitable for Indoor Damp Locations

Also known as: AX-PL4-150W40K, AXLAXPL4150W40K

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED