5W 2-Pin CFL Lamp, 27K

Item #: 0163775

Cat #: S8300

UPC: 045923083006

Company wide:
0 in stock
5 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

5 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083006, S8300, SATS8300

Specifications

Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 230
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23)
Color Rendering Index (CRI): 82
Lumens: 230
Light Technology: CFL
Base: 2-Pin (G23)
Wattage: 5
Color Temperature: 2700 (Warm White)
Dimmable: No