KLRK HK2D INSTRUMENTATION 2"DOME CO

Item #: 0163751

Cat #: HK2D

UPC: 783936295336

$ 227.64 EA
Company wide:
0 in stock
Documents & Guides
KILLARK HK2D 2" DOME COVER

Overview

KILLARK HK2D 2" DOME COVER
Also known as: 783936295336, HK2D, KILHK2D

Features & Benefits

  • Threaded blank screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
  • Covers have shrouded tamper resistant set screws as standard.

Specifications

No Specifications Available