12W PAR30 LED Lamp, 30K

Item #: 0163734

Cat #: LED12P30D30KFLB

UPC: 762148267225

Company wide:
0 in stock
LED Lamp, 12 Watt, 850 Lumen, PAR30, Dimmable, 3000K, 120 Volt, 82 CRI, 40 Degree Flood, Black Housing

Overview

LED Lamp, 12 Watt, 850 Lumen, PAR30, Dimmable, 3000K, 120 Volt, 82 CRI, 40 Degree Flood, Black Housing
Also known as: 762148267225, LED12P30D30KFLB, TCPLED12P30D30KFLB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 12
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Light Technology: LED
Lumens: 825
Shape: PAR30 (Sealed Beam)
Dimmable: Yes