Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W

Item #: 0163731

Cat #: 2731

UPC: 078477808382

$ 57.03 EA
Company wide:
1,364 in stock
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

30 Amp, 480 Volt 3-phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808382, 2731, LEV2731

Specifications

Volts AC: 480
Color: Black/White
Amps: 30
NEMA Configuration: L16-30P
Volts AC: 480
Amps: 30
Color: Black/White
NEMA Configuration: L16-30P