Instrumentation Enclosure, Single Cover Box Only
Item #: 0163719
Cat #: HKB
UPC: 783936295305
$ 202.57 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Enclosure, Single Cover Box Only, Aluminum
Overview
Instrumentation Enclosure, Single Cover Box Only, Aluminum
The wall that separates the instrument side from the power side can be machined for slots or holes up to a maximum of two slots 5/16 by 1-1/2 Inch.
Also known as: 783936295305, HKB, KILHKB
Features & Benefits
- Compact round body instrument enclosure for use with threaded screw cover to provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Available with a blank or lens cover, flat or domed.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box.
- Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
- Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.
Specifications
| Material: | Aluminum |
| Material: | Aluminum |