Wiring Duct, Narrow Slot, 1.75" W x 4" D x 6' L, PVC, White

Item #: 0163716

Cat #: F1.5X4WH6

UPC: 074983375400

$ 10.71 EA
Company wide:
102 in stock
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1.75 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1.75 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375400, F1.5X4WH6, PDTF1.5X4WH6

Specifications

Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1.750 in
Height: 4 in
Material: PVC
Width: 1.750 in
Color: White
Length: 6 ft