Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 48", Gray
Item #: 0163690
Cat #: F88T48HC
UPC: 783510167707
$ 790.92 EA
Company wide:
5
in stock
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray.
Overview
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray.
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510167707, F88T48HC, HOFF88T48HC
Features & Benefits
- Ends and seams continuously welded and ground smooth
- No holes or knockouts
- Butt hinges
- External screw clamps
- Oil-resistant gasket and adhesive
Specifications
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Length: | 48 in |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Length: | 48 in |
| Width: | 8 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 12 |