Gate Valve Lockout For 2-1/2" - 5" Valve

Item #: 0163672

Cat #: 44-825

UPC: 783250448258

$ 62.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ideal; Valve Lockout; Gate; Lockout Material: Xenoy Thermoplastic Body, Stainless Steel; Valve Size Range: 2 - 5 In; Capacity: Up To 3/8 In Shackles; Temperature Range: -50 Deg F (-46 Deg C) To +350 Deg F (177 Deg C)

Overview

Ideal; Valve Lockout; Gate; Lockout Material: Xenoy Thermoplastic Body, Stainless Steel; Valve Size Range: 2 - 5 In; Capacity: Up To 3/8 In Shackles; Temperature Range: -50 Deg F (-46 Deg C) To +350 Deg F (177 Deg C)
Also known as: 783250448258, 44-825, IDE44825

Specifications

No Specifications Available