Plug Lockout, 220/250V, 3-1/4x3-1/4x7"

Item #: 0163670

Cat #: 44-819

UPC: 783250448197

$ 37.06 EA
Company wide:
10 in stock
Documents & Guides
Plug Lockout, 220V to 550V, Dimensions: 3-1/4" x 3-1/4" x7", Color: Red, Compatible With: Up to 3/8" Shackle Padlocks/Cable Ties.

Overview

Plug Lockout, 220V to 550V, Dimensions: 3-1/4" x 3-1/4" x7", Color: Red, Compatible With: Up to 3/8" Shackle Padlocks/Cable Ties.
Also known as: 783250448197, 44-819, IDE44819

Specifications

Type: Lockout, Plug
Color: Red
Material: Plastic
Type: Lockout, Plug
Material: Plastic
Color: Red