Plug Lockout, 220/250V, 1/Card

Item #: 0163669

Cat #: 44-818

UPC: 783250448180

$ 33.32 EA
Company wide:
2 in stock
Documents & Guides
Plug Lockout, 110V, Dimensions: 2" x 2" x 3", Shackle: 1/2", Color: Red, Compatible With: Up to 3/8" Shackle Padlocks/Cable Ties.

Overview

Plug Lockout, 110V, Dimensions: 2" x 2" x 3", Shackle: 1/2", Color: Red, Compatible With: Up to 3/8" Shackle Padlocks/Cable Ties.

IDEAL Plug Lockouts feature durable plastic bodies that resist wear, chemical, and job-site abuse. They can accommodate cable ties or padlocks (with up to 3/8-in. shackles). Plug Lockouts also accommodate a variety of electrical plug and cord sizes to avoid accidental connection or disconnection. Lockout is RoHS compliant.

Also known as: 783250448180, 44-818, IDE44818

Specifications

Type: Lockout, Plug
Color: Red
Type: Lockout, Plug
Color: Red