Safety Lockout Hasp, 1" Jaw, (3PK)

Item #: 0163662

Cat #: 44-800

UPC: 783250448005

$ 48.32 EA
Company wide:
135 in stock
Documents & Guides
Safety Lockout Hasp, 1 Inch Jaw Diameter, Red, Pack of 3

Overview

Safety Lockout Hasp, 1 Inch Jaw Diameter, Red, Pack of 3

Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.

Also known as: 783250448005, 44-800, IDE44800

Specifications

Color: Red
Diameter: 1 in
Width: 3/8 in
Length: 5 1/2 in
Height: 3/16 in
Color: Red
Width: 3/8 in
Height: 3/16 in
Diameter: 1 in
Length: 5 1/2 in