Vibrating Bell, 24VAC, Diameter: 1", 0.25A, Adjustable Volume

Item #: 0163652
Cat #: 13-2G5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 1 Inch, 0.25 Amp, Adjustable Volume, Grounded Frame, External Binding Posts

Overview

Vibrating Bell, 24 Volt AC, Diameter: 1 Inch, 0.25 Amp, Adjustable Volume, Grounded Frame, External Binding Posts
Also known as: 13-2G5, EDW132G5

Specifications

Diameter: 1 in
Color: Metallic
Mounting: Surface
Volts AC: 24
Material: Steel
Amps: 0.250
Diameter: 1 in
Mounting: Surface
Material: Steel
Color: Metallic
Volts AC: 24
Amps: 0.250

Customer Reviews

No reviews for this product
(0)