8f2000-8w Bb 2000w 208v Wht

Item #: 0163635

Cat #: 8F2000-8W

UPC: 027418119841

$ 130.05 EA
Company wide:
0 in stock
Documents & Guides
Cadet 8f20008w 208v White Bb *Cadet Part # 11984*

Overview

Cadet 8f20008w 208v White Bb *Cadet Part # 11984*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches

Also known as: 027418119841, 8F2000-8W, CDT8F20008W

Specifications

Wattage: 2000
Color: White
Length: 96 in
Volts AC: 208
Mounting: Wall
Wattage: 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 208