COVER CONTR KIT FREEDOM SERIES

Item #: 0163630

Cat #: C400GK11A

UPC: 782113538822

$ 897.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA cover control kit, Cover Control Kit, Non-reversing pilot device, Freedom series, NEMA 1 enclosure, Green pilot, 120V, START/STOP ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Eaton Freedom NEMA cover control kit, Cover Control Kit, Non-reversing pilot device, Freedom series, NEMA 1 enclosure, Green pilot, 120V, START/STOP ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Fill

Also known as: 782113538822, C400GK11A, CUTC400GK11A

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1