Dry Type Transformer, 15KVA, 1P, 240x480V - 120/240VAC

Item #: 0163590

Cat #: S20N11S15N

UPC: 786680103551

$ 3304.04 EA
Company wide:
0 in stock
Documents & Guides
15 KVA, 1-Phase, 240 x 480 Primary Volts, - 120/240 Secondary Volts, General Purpose Transformer, Sand And Resin Encapsulated, 115 Degree C, Aluminum Windings

Overview

15 KVA, 1-Phase, 240 x 480 Primary Volts, - 120/240 Secondary Volts, General Purpose Transformer, Sand And Resin Encapsulated, 115 Degree C, Aluminum Windings
Also known as: 786680103551, S20N11S15N, CUTS20N11S15N

Specifications

Phase: 1
Amps: 3
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Volt Amps: 15kVA
Amps: 3
Primary Voltage: 240/480