15 Amp, 125 Volt Tamper Resistant GFCI, Eggshell

Item #: 0163589

Cat #: SCR-15-GFST-ES

UPC: 784276158947

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Eggshell

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Eggshell

Tamper resistant, Self-testing GFCI receptacle, 15A in eggshell

Also known as: 784276158947, SCR-15-GFST-ES, LUTSCR15GFSTES

Specifications

Mounting: Insert
Amps: 15
Gangs: 1
Color: Eggshell
Volts AC: 125
Mounting: Insert
Gangs: 1
Volts AC: 125
Amps: 15
Color: Eggshell