Transformer, Dry Type, Drive Isolation, 14KVA, 575 Delta - 460Y/266VAC

Item #: 0163566

Cat #: DTHB0142S

UPC: 047503000960

$ 3942.95 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 14 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 14 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503000960, DTHB0142S, ACMDTHB0142S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Type: Isolation Transformer
Volt Amps: 14kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 14kVA
Secondary Voltage: 266/460Y