TCP LED14P38D30KSP

Item #: 0163550
Cat #: LED14P38D30KSP
UPC: 762148245865
$ 19.95 EA
Company wide:
0 in stock
Documents & Guides
TCP LED14 PAR38 3000K SPOT

Overview

TCP LED14 PAR38 3000K SPOT
Also known as: 762148245865, LED14P38D30KSP, TCPLED14P38D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1100
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)