Reflector Trim, Aperture Cone, 5", Black

Item #: 0163541
Cat #: 1013BK
UPC: 784197012007
Call for price
Company wide:
0 in stock
Documents & Guides
Reflector Trim, Aperture Cone, 5", BlackReflector Trim, Aperture Cone, 5", Black

Overview

Reflector Trim, Aperture Cone, 5", BlackReflector Trim, Aperture Cone, 5", Black
Also known as: 784197012007, 1013BK, LOL1013BK

Specifications

Type: Reflector Trim
Color: Black
Diameter: 5 in
Type: Reflector Trim
Diameter: 5 in
Color: Black

Customer Reviews

No reviews for this product
(0)