Locking-Type Receptacles, 1000W, 120-277V, Blue

Item #: 0163495

Cat #: ELC4536

UPC: 078275142961

$ 15.45 EA
Company wide:
70 in stock
Documents & Guides
Locking-Type Receptacles, 1000 Watt, 120-277 Volt, Color: Blue

Overview

Locking-Type Receptacles, 1000 Watt, 120-277 Volt, Color: Blue

LED-compatible photocontrol features a 10-year life expectancy. Ideal for single fixture control of smaller LED fixtures that require a cost-effective solution.

Also known as: 078275142961, ELC4536, IMTELC4536

Specifications

Color: Blue
Wattage: 1000
Volts AC Range: 120 - 277
Color: Blue
Volts AC Range: 120 - 277
Wattage: 1000