Heater Interior, Apex 72 Series, 1600W, 208VAC, *Cadet Part # 65308*

Item #: 0163471

Cat #: HW168

UPC: 027418653086

$ 220.17 EA
Company wide:
5 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1600 Watt, 208 Volt AC, *Cadet Part # 65308*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1600 Watt, 208 Volt AC, *Cadet Part # 65308*

Bring warmth to your room without sacrificing living space. Our new Apex72 heater is installed high on your wall, so you’re free to place furniture where you like, and the heater is out of reach for little hands. The quiet fan efficiently spreads warmth throughout the entire room. 

Also known as: 027418653086, HW168, CDTHW168

Specifications

Wattage: 1600
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Wattage: 1600
Mounting: Wall
Volts AC: 208
Family / Style: Apex72