F96T12 D/HO-O/ALTO/TSC (PK X 15)

Item #: 0163431
Cat #: 62027
UPC: 726585620272
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F96T12 D/HO/ALTO/TSC (PK X 15), 110 Watts, 7800 Initial Lumens, 6500 K, 79 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T12 D/HO/ALTO/TSC (PK X 15), 110 Watts, 7800 Initial Lumens, 6500 K, 79 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Also known as: 726585620272, 62027, SHA62027

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Lumens: 7800
Color Rendering Index (CRI): 79
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 7800
Light Technology: Fluorescent
Material: Safety Coated Glass
Wattage: 110
Length: 8 ft, 96 in
Color Rendering Index (CRI): 79
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)