MTR/PO 480V W/TB UG 100A 7 PT

Item #: 0163427

Cat #: U217 MTBP MS15

UPC: 782051521009

$ 3355.97 EA
Company wide:
0 in stock
Documents & Guides
MTR/PO 480V W/TB UG 100A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/PO 480V W/TB UG 100A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051521009, U217 MTBP MS15, CIRU217MTBPMS15

Specifications

Phase: 3
Poles: 3
Volts AC: 480, 277
Amps: 100
Mounting: Surface
Jaws: 7
Phase: 3
Volts AC: 480, 277
Mounting: Surface
Poles: 3
Amps: 100
Jaws: 7