Butt Connector, 6 AWG

Item #: 0163388

Cat #: M6BCK

UPC: 054007021728

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, 6 AWG, 200 Pack

Overview

Butt Connector, 6 AWG, 200 Pack

3M™ Scotchlok™ Butt Connector ensures an ideal fit while offering reliable and safe performance. The non-insulated, brazed-seam barrel with a beveled mouth that guides the wire into position and withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007021728, M6BCK, MMMM6BCK

Specifications

Allowable Gauge Range: 6
Allowable Gauge Range: 6