T10 Bulb, 40 Watts, Clear

Item #: 0163359
Cat #: T10CL40CS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CNDT10CL40CS, T10 Bulb, 40 Watts, Clear

Overview

CNDT10CL40CS, T10 Bulb, 40 Watts, Clear
Also known as: T10CL40CS, CNDT10CL40CS

Specifications

Lumens: 280
Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Wattage: 40
Light Technology: Incandescent
Lumens: 280
Base: Medium Screw (E26)
Wattage: 40
Color: Clear
Shape: T10 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)