100A, 4P, 480V, 250 VDC, Type JG, 25 kAIC CB

Item #: 0163353

Cat #: JGE410033G

UPC: 782116999590

$ 5609.16 EA
Company wide:
3 in stock
100 Amp, 4-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

100 Amp, 4-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782116999590, JGE410033G, CUTJGE410033G

Specifications

Mounting: Panel
Amps: 100
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 100
Volts AC: 600